

TIMKEN
TIMKEN
L305611-2
TIMKEN TIMKEN
Description
L305611-2
Bearing Cup; L305611 Basic Number; Standard Precision; 3.149" Outside Diameter; 9/16" Width; Single Row of Roller
Part #
100102826
BDI #
1362574
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305611-2/p/1362574
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.111
EAN
0053893592367
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L305611
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305611-2
Long Description
Bearing Cup; L305611 Basic Number; Standard Precision; 3.149" Outside Diameter; 9/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.149 Inch | 79.985 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh