NTN
NTN
L327210
NTN NTN
Description
L327210 TAPERED RLR BRG CUP ; NON RETURNABLE 6.9688"X0.8125"
Bearing Cup; L327210 Basic Number; Standard Precision; 6.968" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
L327210
BDI #
1221950
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L327210/p/1221950
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.55
EAN
4547359793031
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L327210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.208
Long Description
Bearing Cup; L327210 Basic Number; Standard Precision; 6.968" Outside Diameter; 13/16" Width; Single Row of Roller
Outside Diameter
6.968 Inch | 176.987 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh