

TIMKEN
TIMKEN
L357010CD-20000
TIMKEN TIMKEN
Description
TIMKEN L357010CD-20000
Bearing Double Cup; L357010CD Basic Number; Standard Precision; 15-1/2" Outside Diameter; 3-1/4" Width; Double Row of Roller
Part #
L357010CD-20000
BDI #
28218542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L357010CD-20000/p/28218542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
L357010CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
20.38
Long Description
Bearing Double Cup; L357010CD Basic Number; Standard Precision; 15-1/2" Outside Diameter; 3-1/4" Width; Double Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Outside Diameter
15.5 Inch | 393.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh