

TIMKEN
TIMKEN
L433710-2
TIMKEN TIMKEN
Description
L433710-2
Bearing Cup; L433710 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
100075367
BDI #
1362720
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L433710-2/p/1362720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.727
EAN
0053893616780
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L433710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L433710-2
Long Description
Bearing Cup; L433710 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh