

TIMKEN
TIMKEN
L433749-2
TIMKEN TIMKEN
Description
L433749-2
Bearing Cone; L433749 Basic Number; Standard Precision; 6-1/2" Bore; 1-1/32" Width; Single Row of Roller
Part #
100087729
BDI #
1362727
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L433749-2/p/1362727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.547
EAN
0053893616919
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L433749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L433749-2
Long Description
Bearing Cone; L433749 Basic Number; Standard Precision; 6-1/2" Bore; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh