

TIMKEN
TIMKEN
L521910DC-2
TIMKEN TIMKEN
Description
L521910DC-2 TAPERED ROLLER BEARING ; NON RETURNABLE
Bearing Double Cup; L521910DC Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-9/16" Width; Double Row of Roller
Part #
L521910DC-2
BDI #
1362878
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L521910DC-2/p/1362878
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.862
EAN
0053893155517
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
L521910DC
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L521910DC-2
Long Description
Bearing Double Cup; L521910DC Basic Number; Standard Precision; 5-3/4" Outside Diameter; 1-9/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Width
1.563 Inch | 39.7 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh