

TIMKEN
TIMKEN
L540048-2
TIMKEN TIMKEN
Description
L540048-2 TAPERED ROLLER BEARING CONE ; 7.874" BORE
Bearing Cone; L540048 Basic Number; Standard Precision; 7.874" Bore; 1-3/32" Width; Single Row of Roller
Part #
L540048-2
BDI #
1362920
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540048-2/p/1362920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.096
EAN
0053893921341
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L540048
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L540048-2
Long Description
Bearing Cone; L540048 Basic Number; Standard Precision; 7.874" Bore; 1-3/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh