TIMKEN
TIMKEN
L540049-3
TIMKEN TIMKEN
Description
L540049-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; L540049 #3 Basic Number; Class 3 Precision; 7-3/4" Bore; 1-3/32" Width; Single Row of Roller
Part #
L540049-3
BDI #
1362924
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540049-3/p/1362924
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.309
EAN
0053893642550
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
L540049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L540049 #3 Basic Number; Class 3 Precision; 7-3/4" Bore; 1-3/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.75 Inch | 196.85 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh