TIMKEN
TIMKEN
L570610-2
TIMKEN TIMKEN
Description
L570610-2
Bearing Cup; L570610 Basic Number; Standard Precision; 22-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Part #
L570610-2
BDI #
19287813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L570610-2/p/19287813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
12.948
EAN
0053893648293
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L570610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L570610-2
Long Description
Bearing Cup; L570610 Basic Number; Standard Precision; 22-9/16" Outside Diameter; 2-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Outside Diameter
22.563 Inch | 573.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh