NTN
NTN
L624510
NTN NTN
Description
L624510 TAPERED RLR BRG CUP ; NON RETURNABLE 6.3125"X0.6563"
Bearing Cup; L624510 Basic Number; Standard Precision; 6-5/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
L624510
BDI #
1221979
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L624510/p/1221979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.396
EAN
4547359789980
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L624510
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.873
Long Description
Bearing Cup; L624510 Basic Number; Standard Precision; 6-5/16" Outside Diameter; 21/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.656 Inch | 16.662 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh