

TIMKEN
TIMKEN
L624510B-2
TIMKEN TIMKEN
Description
L624510B-2
Bearing Cup; L624510B Basic Number; Standard Precision; 6-5/16" Outside Diameter; 21/32" Width; Single Row of Roller
Part #
100087468
BDI #
1363018
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L624510B-2/p/1363018
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.521
EAN
0053893653938
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L624510B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L624510B-2
Long Description
Bearing Cup; L624510B Basic Number; Standard Precision; 6-5/16" Outside Diameter; 21/32" Width; Single Row of Roller
Width
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Flange Outside Diameter
6.465 Inch | 164.211 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh