

TIMKEN
TIMKEN
L68116-2
TIMKEN TIMKEN
Description
L68116-2
Bearing Cup; L68116 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.47" Width; Single Row of Roller
Part #
100043243
BDI #
1363075
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L68116-2/p/1363075
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.124
EAN
0053893158945
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L68116
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L68116 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.47" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.47 Inch | 11.938 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh