

TIMKEN
TIMKEN
L812111-3
TIMKEN TIMKEN
Description
L812111-3 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Bearing Cup; L812111 #3 Basic Number; Class 3 Precision; 4.064" Outside Diameter; 0.472" Width; Single Row of Roller
Part #
L812111-3
BDI #
1363153
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L812111-3/p/1363153
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.171
EAN
0053893694306
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
L812111 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; L812111 #3 Basic Number; Class 3 Precision; 4.064" Outside Diameter; 0.472" Width; Single Row of Roller
Width
0.472 Inch | 11.989 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
4.064 Inch | 103.226 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh