

TIMKEN
TIMKEN
L860010-2
TIMKEN TIMKEN
Description
L860010-2
Bearing Cup; L860010 Basic Number; Standard Precision; 16-3/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
100100139
BDI #
1363199
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L860010-2/p/1363199
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.189
EAN
0053893701592
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L860010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L860010-2
Long Description
Bearing Cup; L860010 Basic Number; Standard Precision; 16-3/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
16.375 Inch | 415.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh