

TIMKEN
TIMKEN
L860010CD-2
TIMKEN TIMKEN
Description
L860010CD-2
Bearing Double Cup; L860010CD Basic Number; Standard Precision; 16-3/8" Outside Diameter; 2-15/16" Width; Double Row of Roller
Part #
100112530
BDI #
1363202
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L860010CD-2/p/1363202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
9.361
EAN
0053893701653
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
L860010CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L860010CD-2
Long Description
Bearing Double Cup; L860010CD Basic Number; Standard Precision; 16-3/8" Outside Diameter; 2-15/16" Width; Double Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.375 Inch | 415.925 Millimeter
Width
2.938 Inch | 74.625 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh