

TIMKEN
TIMKEN
L865512-2
TIMKEN TIMKEN
Description
L865512-2
Bearing Cup; L865512 Basic Number; Standard Precision; 18-7/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Part #
200273747
BDI #
1363219
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L865512-2/p/1363219
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.597
EAN
0053893702124
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L865512
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L865512-2
Long Description
Bearing Cup; L865512 Basic Number; Standard Precision; 18-7/8" Outside Diameter; 1-3/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
18.875 Inch | 479.425 Millimeter
Width
1.375 Inch | 34.925 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh