

TIMKEN
TIMKEN
L910349-2
TIMKEN TIMKEN
Description
L910349-2
Bearing Cone; L910349 Basic Number; Standard Precision; 2-1/2" Bore; 0.61" Width; Single Row of Roller
Part #
L910349
BDI #
1425402
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L910349-2/p/1425402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.103
EAN
0053893705248
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L910349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L910349-2
Long Description
Bearing Cone; L910349 Basic Number; Standard Precision; 2-1/2" Bore; 0.61" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.61 Inch | 15.494 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh