

TIMKEN
TIMKEN
LL103010B-2
TIMKEN TIMKEN
Description
LL103010B-2
Bearing Cup; LL103010B Basic Number; Standard Precision; 2-13/16" Outside Diameter; 3/8" Width; Single Row of Roller
Part #
100155209
BDI #
1363450
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL103010B-2/p/1363450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.074
EAN
0053893467245
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL103010B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL103010B-2
Long Description
Bearing Cup; LL103010B Basic Number; Standard Precision; 2-13/16" Outside Diameter; 3/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
2.923 Inch | 74.244 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh