TIMKEN
TIMKEN
LL244549-3
TIMKEN TIMKEN
Description
LL244549-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; LL244549 #3 Basic Number; Class 3 Precision; 9-1/8" Bore; 0.847" Width; Single Row of Roller
Part #
LL244549-3
BDI #
1363512
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL244549-3/p/1363512
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.451
EAN
0053893549415
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LL244549 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL244549 #3 Basic Number; Class 3 Precision; 9-1/8" Bore; 0.847" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
9.125 Inch | 231.775 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.847 Inch | 21.514 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh