NTN
NTN
LL264610
NTN NTN
Description
LL264610 TAPER RLR BEARING CUP
Bearing Cup; LL264610 Basic Number; Standard Precision; 17" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
LL264610
BDI #
25181421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL264610/p/25181421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359881875
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LL264610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.96832
Long Description
Bearing Cup; LL264610 Basic Number; Standard Precision; 17" Outside Diameter; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh