

TIMKEN
TIMKEN
LL420510-3
TIMKEN TIMKEN
Description
LL420510-3
Bearing Cup; LL420510 #3 Basic Number; Class 3 Precision; 5-5/16" Outside Diameter; 15/32" Width; Single Row of Roller
Part #
100101508
BDI #
1363562
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL420510-3/p/1363562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.223
EAN
0053893610290
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LL420510 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL420510 #3 Basic Number; Class 3 Precision; 5-5/16" Outside Diameter; 15/32" Width; Single Row of Roller
Width
0.469 Inch | 11.913 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh