TIMKEN
TIMKEN
LL537649-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN HU
Bearing Cone; LL537649 Basic Number; Standard Precision; 7-1/4" Bore; 1" Width; Single Row of Roller
Part #
LL537649-2
BDI #
1363630
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL537649-2/p/1363630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.715
EAN
0053893641775
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL537649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL537649-2
Long Description
Bearing Cone; LL537649 Basic Number; Standard Precision; 7-1/4" Bore; 1" Width; Single Row of Roller
Bore
7.25 Inch | 184.15 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh