

TIMKEN
TIMKEN
LL562749-2
TIMKEN TIMKEN
Description
LL562749-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; LL562749 Basic Number; Standard Precision; 14-1/4" Bore; 15/16" Width; Single Row of Roller
Part #
LL562749-2
BDI #
1363645
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL562749-2/p/1363645
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.746
EAN
0053893647265
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL562749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL562749-2
Long Description
Bearing Cone; LL562749 Basic Number; Standard Precision; 14-1/4" Bore; 15/16" Width; Single Row of Roller
Bore
14.25 Inch | 361.95 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh