TIMKEN
TIMKEN
LL575349-2
TIMKEN TIMKEN
Description
LL575349-2
Bearing Cone; LL575349 Basic Number; Standard Precision; 21-1/4" Bore; 2" Width; Single Row of Roller
Part #
LL575349-2
BDI #
19287860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL575349-2/p/19287860
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
19.243
EAN
0053893114156
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL575349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL575349-2
Long Description
Bearing Cone; LL575349 Basic Number; Standard Precision; 21-1/4" Bore; 2" Width; Single Row of Roller
Width
2 Inch | 50.8 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
21.25 Inch | 539.75 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh