TIMKEN
TIMKEN
LL639249 20024
TIMKEN TIMKEN
Description
TIMKEN LL639249 20024
Bearing Cone; LL639249-20024 Basic Number; Standard Precision; 7-3/4" Bore; 29/32" Width; Single Row of Roller
Part #
LL639249 20024
BDI #
23955858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL639249-20024/p/23955858
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL639249-20024
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL639249-20024 Basic Number; Standard Precision; 7-3/4" Bore; 29/32" Width; Single Row of Roller
Width
0.906 Inch | 23.012 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
7.75 Inch | 196.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh