

TIMKEN
TIMKEN
LL641111-2
TIMKEN TIMKEN
Description
LL641111-2
Bearing Cup; LL641111 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
100130239
BDI #
1363694
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL641111-2/p/1363694
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.058
EAN
0053893657585
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL641111
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL641111-2
Long Description
Bearing Cup; LL641111 Basic Number; Standard Precision; 10-9/32" Outside Diameter; 27/32" Width; Single Row of Roller
Width
0.844 Inch | 21.438 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.281 Inch | 261.137 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh