

TIMKEN
TIMKEN
LL641148-2
TIMKEN TIMKEN
Description
LL641148-2
Bearing Cone; LL641148 Basic Number; Standard Precision; 8.011" Bore; 1-1/4" Width; Single Row of Roller
Part #
100130241
BDI #
1363695
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL641148-2/p/1363695
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.58
EAN
0053893657592
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL641148
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL641148 Basic Number; Standard Precision; 8.011" Bore; 1-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
8.011 Inch | 203.479 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh