

TIMKEN
TIMKEN
LL648415-2
TIMKEN TIMKEN
Description
LL648415-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 12-18 OD
Bearing Cup; LL648415 Basic Number; Standard Precision; 12-7/16" Outside Diameter; 7/8" Width; Single Row of Roller
Part #
LL648415-2
BDI #
1363704
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL648415-2/p/1363704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.91
EAN
0053893657929
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL648415
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LL648415 Basic Number; Standard Precision; 12-7/16" Outside Diameter; 7/8" Width; Single Row of Roller
Outside Diameter
12.438 Inch | 315.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh