

TIMKEN
TIMKEN
LL713149-2
TIMKEN TIMKEN
Description
LL713149-2
Bearing Cone; LL713149 Basic Number; Standard Precision; 2-3/4" Bore; 0.63" Width; Single Row of Roller
Part #
100114854
BDI #
1363729
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL713149-2/p/1363729
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.231
EAN
0053893665924
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL713149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL713149-2
Long Description
Bearing Cone; LL713149 Basic Number; Standard Precision; 2-3/4" Bore; 0.63" Width; Single Row of Roller
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.63 Inch | 16.002 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh