

TIMKEN
TIMKEN
LL735410-2
TIMKEN TIMKEN
Description
LL735410-2
Bearing Cup; LL735410 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 19/32" Width; Single Row of Roller
Part #
100114560
BDI #
1363740
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL735410-2/p/1363740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.532
EAN
0053893673882
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LL735410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL735410-2
Long Description
Bearing Cup; LL735410 Basic Number; Standard Precision; 8-1/2" Outside Diameter; 19/32" Width; Single Row of Roller
Width
0.594 Inch | 15.088 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh