TIMKEN
TIMKEN
LL758744-3
TIMKEN TIMKEN
Description
LL758744-3 TAPERED ROLLER BEARING CONE ; NON RETURNABLE SINGLE ROW PRECISION
Bearing Cone; LL758744 #3 Basic Number; Class 3 Precision; 12-3/4" Bore; 1-1/8" Width; Single Row of Roller
Part #
LL758744-3
BDI #
1363752
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL758744-3/p/1363752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
3.54
EAN
0053893683195
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
LL758744 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LL758744 #3 Basic Number; Class 3 Precision; 12-3/4" Bore; 1-1/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
12.75 Inch | 323.85 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh