

TIMKEN
TIMKEN
LL957049-2
TIMKEN TIMKEN
Description
LL957049-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW
Bearing Cone; LL957049 Basic Number; Standard Precision; 12-5/16" Bore; 13/16" Width; Single Row of Roller
Part #
LL957049-2
BDI #
1363782
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL957049-2/p/1363782
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.011
EAN
0053893717258
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LL957049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL957049-2
Long Description
Bearing Cone; LL957049 Basic Number; Standard Precision; 12-5/16" Bore; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
12.313 Inch | 312.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh