

KOYO
KOYO
LM102949
KOYO KOYO
Description
LM102949 BEARING CONE
Bearing Cone; LM102949 Basic Number; Standard Precision; 1-25/32" Bore; 0.78" Width; Single Row of Roller
Part #
LM102949
BDI #
552680
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM102949/p/552680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0605790358500
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM102949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cone; LM102949 Basic Number; Standard Precision; 1-25/32" Bore; 0.78" Width; Single Row of Roller
Bore
1.781 Inch | 45.237 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.78 Inch | 19.812 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh