

TIMKEN
TIMKEN
LM114811-2
TIMKEN TIMKEN
Description
LM114811-2
Bearing Cup; LM114811 Basic Number; Standard Precision; 4-9/16" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
LM114811-20024
BDI #
1363839
Details
214685.24
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM114811-2/p/1363839
Your Price
Ft 214,685 / each
Ft 249,634 / each BDIExpress
Ft 249,634 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.326
EAN
0053893474182
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM114811
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM114811-2
Long Description
Bearing Cup; LM114811 Basic Number; Standard Precision; 4-9/16" Outside Diameter; 15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh