

TIMKEN
TIMKEN
LM117910-2
TIMKEN TIMKEN
Description
LM117910-2
Bearing Cup; LM117910 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1" Width; Single Row of Roller
Part #
100141197
BDI #
1363859
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM117910-2/p/1363859
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.474
EAN
0053893476605
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM117910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM117910-2
Long Description
Bearing Cup; LM117910 Basic Number; Standard Precision; 5-1/8" Outside Diameter; 1" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh