

TIMKEN
TIMKEN
LM11910-2
TIMKEN TIMKEN
Description
LM11910-2
Bearing Cup; LM11910 Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Part #
LM11910-20024
BDI #
1363868
Details
2878.68
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11910-2/p/1363868
Your Price
Ft 2,879 / each
Ft 4,172 / each BDIExpress
Ft 4,172 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.042
EAN
0053893173795
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM11910
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM11910-2
Long Description
Bearing Cup; LM11910 Basic Number; Standard Precision; 1-25/32" Outside Diameter; 0.475" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.475 Inch | 12.065 Millimeter
Outside Diameter
1.781 Inch | 45.237 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh