

TIMKEN
TIMKEN
LM11949-2
TIMKEN TIMKEN
Description
LM11949-2
Bearing Cone; LM11949 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller
Part #
LM11949-20024
BDI #
1363887
Details
5702.16
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM11949-2/p/1363887
Your Price
Ft 5,702 / each
Ft 8,264 / each BDIExpress
Ft 8,264 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.084
EAN
0053893173979
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM11949
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM11949-2
Long Description
Bearing Cone; LM11949 Basic Number; Standard Precision; 3/4" Bore; 0.655" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh