

TIMKEN
TIMKEN
LM12749FP-2
TIMKEN TIMKEN
Description
LM12749FP-2
Bearing Cone; LM12749FP Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Part #
100084385
BDI #
1363969
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM12749FP-2/p/1363969
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.077
EAN
0053893120157
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM12749FP
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM12749FP Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Bore
0.866 Inch | 21.996 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh