TIMKEN
TIMKEN
LM229140C-20629
TIMKEN TIMKEN
Description
LM229140C-20629 TAPERED ROLLER BEARING ; FOR AIRCRAFT LANDING WHEEL
Bearing Cone; LM229140C-20629 Basic Number; Standard Precision; 5-3/8" Bore; 1.299" Width; Single Row of Roller
Part #
LM229140C-20629
BDI #
22838083
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM229140C-20629/p/22838083
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0053893523170
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM229140C-20629
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; LM229140C-20629 Basic Number; Standard Precision; 5-3/8" Bore; 1.299" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
5.375 Inch | 136.525 Millimeter
Width
1.299 Inch | 32.995 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh