

TIMKEN
TIMKEN
LM229147C-2
TIMKEN TIMKEN
Description
LM229147C-2
Bearing Cone; LM229147C Basic Number; Standard Precision; 5-5/8" Bore; 1.299" Width; Single Row of Roller
Part #
100091597
BDI #
26529735
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM229147C-2/p/26529735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.971
EAN
0053893120218
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM229147C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
4.605
Long Description
Bearing Cone; LM229147C Basic Number; Standard Precision; 5-5/8" Bore; 1.299" Width; Single Row of Roller
Bore
5.625 Inch | 142.875 Millimeter
Width
1.299 Inch | 32.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh