

TIMKEN
TIMKEN
LM241110-2
TIMKEN TIMKEN
Description
LM241110-2
Bearing Cup; LM241110 Basic Number; Standard Precision; 10-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
100186029
BDI #
1363996
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM241110-2/p/1363996
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.121
EAN
0053893541303
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM241110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM241110-2
Long Description
Bearing Cup; LM241110 Basic Number; Standard Precision; 10-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Width
1.344 Inch | 34.138 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
10.875 Inch | 276.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh