NTN
NTN
LM241110
NTN NTN
Description
LM241110 TAPERED RLR BRG CUP ; NON RETURNABLE 10.875"X1.3438"
Bearing Cup; LM241110 Basic Number; Standard Precision; 10-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Part #
LM241110
BDI #
1222146
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM241110/p/1222146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
4.6
EAN
4547359098723
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM241110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; LM241110 Basic Number; Standard Precision; 10-7/8" Outside Diameter; 1-11/32" Width; Single Row of Roller
Outside Diameter
10.875 Inch | 276.225 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.344 Inch | 34.138 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh