

TIMKEN
TIMKEN
LM245110-2
TIMKEN TIMKEN
Description
LM245110-2
Bearing Cup; LM245110 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
100184056
BDI #
1364028
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM245110-2/p/1364028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.113
EAN
0053893549705
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM245110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM245110-2
Long Description
Bearing Cup; LM245110 Basic Number; Standard Precision; 12-1/4" Outside Diameter; 1-1/2" Width; Single Row of Roller
Outside Diameter
12.25 Inch | 311.15 Millimeter
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh