

TIMKEN
TIMKEN
LM249710CD-2
TIMKEN TIMKEN
Description
LM249710CD-2
Bearing Double Cup; LM249710CD Basic Number; Standard Precision; 13-11/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
100182244
BDI #
1364079
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM249710CD-2/p/1364079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.99
EAN
0053893552194
Product Group - BDI
B04336
Precision Class
Standard
Component
Double Cup
Basic Number
LM249710CD
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Outer Race with Oil Hole and Groove
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM249710CD-2
Long Description
Bearing Double Cup; LM249710CD Basic Number; Standard Precision; 13-11/16" Outside Diameter; 2-3/4" Width; Double Row of Roller
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
13.688 Inch | 347.675 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh