

TIMKEN
TIMKEN
LM272210-2
TIMKEN TIMKEN
Description
LM272210-2 BEARING CUP ; SINGLE ROW TAPERED RLLR BRNG
Bearing Cup; LM272210 Basic Number; Standard Precision; 24-1/4" Outside Diameter; 2-5/8" Width; Single Row of Roller
Part #
LM272210-2
BDI #
19287844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM272210-2/p/19287844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.677
EAN
0053893575575
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM272210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272210-2
Long Description
Bearing Cup; LM272210 Basic Number; Standard Precision; 24-1/4" Outside Diameter; 2-5/8" Width; Single Row of Roller
Outside Diameter
24.25 Inch | 615.95 Millimeter
Bore
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh