TIMKEN
TIMKEN
LM272249-2
TIMKEN TIMKEN
Description
LM272249-2
Bearing Cone; LM272249 Basic Number; Standard Precision; 19" Bore; 3-3/8" Width; Single Row of Roller
Part #
LM272249-2
BDI #
19287861
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM272249-2/p/19287861
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
41.793
EAN
0053893575827
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM272249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272249-2
Long Description
Bearing Cone; LM272249 Basic Number; Standard Precision; 19" Bore; 3-3/8" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
19 Inch | 482.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh