TIMKEN
TIMKEN
LM272314X-2
TIMKEN TIMKEN
Description
LM272314X-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 24-36 OD
Bearing Cup; LM272314X Basic Number; Standard Precision; 24-1/4" Outside Diameter; 2.768" Width; Single Row of Roller
Part #
LM272314X-2
BDI #
1364205
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM272314X-2/p/1364205
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
16.498
EAN
0053893123219
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
LM272314X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM272314X-2
Long Description
Bearing Cup; LM272314X Basic Number; Standard Precision; 24-1/4" Outside Diameter; 2.768" Width; Single Row of Roller
Width
2.768 Inch | 70.307 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
24.25 Inch | 615.95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh