TIMKEN
TIMKEN
LM29711C-20460
TIMKEN TIMKEN
Description
LM 29711 C ; POR
Bearing Cup; LM29711C Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Part #
LM29711C-20460
BDI #
1425434
Details
15587.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29711C-20460/p/1425434
Your Price
Ft 15,588 / each
Ft 18,125 / each BDIExpress
Ft 18,125 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.039
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM29711C
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM29711C Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.62 Inch | 15.748 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh