TIMKEN
TIMKEN
LM29748-2
TIMKEN TIMKEN
Description
LM29748-2
Bearing Cone; LM29748 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Part #
100048464
BDI #
1364306
Details
17041.76
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29748-2/p/1364306
Your Price
Ft 17,042 / each
Ft 19,816 / each BDIExpress
Ft 19,816 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.149
EAN
0053893242354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM29748
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM29748-2
Long Description
Bearing Cone; LM29748 Basic Number; Standard Precision; 1-1/2" Bore; 0.72" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh