

TIMKEN
TIMKEN
LM361649-2
TIMKEN TIMKEN
Description
LM361649-2
Bearing Cone; LM361649 Basic Number; Standard Precision; 13-1/2" Bore; 2-5/8" Width; Single Row of Roller
Part #
100146509
BDI #
1364370
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM361649-2/p/1364370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
18.67
EAN
0053893605029
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM361649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM361649-2
Long Description
Bearing Cone; LM361649 Basic Number; Standard Precision; 13-1/2" Bore; 2-5/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.5 Inch | 342.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh